Bethany LED Outdoor Hanging, Mahogany Bronze

Item #: 1419736

Cat #: 62-635

UPC: 045923326356

Company wide:
0 in stock
Documents & Guides
Bethany - LED Hanging Lantern with Satin White Glass - Mahogany Bronze Finish

Overview

Bethany - LED Hanging Lantern with Satin White Glass - Mahogany Bronze Finish
Also known as: 045923326356, 62-635, SAT62635

Specifications

Lumens: 810
Volts AC: 120
Material: Glass, Metal
Color Rendering Index (CRI): 80
Wattage: 60
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Light Technology: LED
Base: 2-Pin (GU24)
Color: Mahogany Bronze
Lumens: 810
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Base: 2-Pin (GU24)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color: Mahogany Bronze