Bethany LED Outdoor Post, Mahogany Bronze

Item #: 1419734

Cat #: 62-634

UPC: 045923326349

Company wide:
0 in stock
Documents & Guides
Bethany - LED Post Lantern with Satin White Glass - Mahogany Bronze Finish

Overview

Bethany - LED Post Lantern with Satin White Glass - Mahogany Bronze Finish
Also known as: 045923326349, 62-634, SAT62634

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 830
Volts AC: 120
Material: Glass
Wattage: 60
Color Rendering Index (CRI): 90+
Standards: California Proposition 65
Light Technology: LED
Color: Mahogany Bronze
Color Temperature: 3000 (Warm White)
Lumens: 830
Material: Glass
Color Rendering Index (CRI): 90+
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Standards: California Proposition 65
Color: Mahogany Bronze