Bethany LED Outdoor Flush, Mahogany Bronze

Item #: 1419731

Cat #: 62-633

UPC: 045923326332

Company wide:
0 in stock
Documents & Guides
Bethany - LED Flush with Satin White Glass - Mahogany Bronze Finish

Overview

Bethany - LED Flush with Satin White Glass - Mahogany Bronze Finish

Nuvo's Bethany LED outdoor flush mount fixture is an understated lighting solution for outside the home. Illuminate porches, stoops, and decks with this mahogany bronze flush mount fixture. A single A19 bulb sits behind the satin white Glass of this charming flush mount. Sophisticated and elegant, the Bethany collection adds style to any home exterior.

Also known as: 045923326332, 62-633, SAT62633

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 830
Volts AC: 120
Material: Glass
Wattage: 60
Color Rendering Index (CRI): 90+
Standards: California Proposition 65
Light Technology: LED
Color: Mahogany Bronze
Color Temperature: 3000 (Warm White)
Lumens: 830
Material: Glass
Color Rendering Index (CRI): 90+
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Standards: California Proposition 65
Color: Mahogany Bronze