Bethany LED Outdoor Medium Wall, Mahogany Bronze

Item #: 1419729

Cat #: 62-632

UPC: 045923326325

Company wide:
0 in stock
Documents & Guides
Bethany - LED Large Wall Lantern with Satin White Glass - Mahogany Bronze Finish

Overview

Bethany - LED Large Wall Lantern with Satin White Glass - Mahogany Bronze Finish

Nuvo's Bethany LED outdoor medium wall lantern is a charming lighting solution for outside the home. Illuminate porches, stoops, walkways, and decks with this mahogany bronze wall sconce. A single A19 bulb sits behind the satin white Glass of this elegant wall lantern. Sophisticated and elegant, the Bethany collection adds style to any home exterior.

Also known as: 045923326325, 62-632, SAT62632

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Glass, Metal
Wattage: 60
Color Rendering Index (CRI): 90+
Standards: California Proposition 65
Light Technology: LED
Color: Mahogany Bronze
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Glass, Metal
Color Rendering Index (CRI): 90+
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 800
Wattage: 60
Standards: California Proposition 65
Color: Mahogany Bronze