FANTOM LED PENDNT W/RAYON Wire

Item #: 1419709

Cat #: 62-444

UPC: 045923324444

Company wide:
0 in stock
Documents & Guides
Fantom - LED Pendant with Rayon Cord - Blue Finish

Overview

Fantom - LED Pendant with Rayon Cord - Blue Finish

Nuvo's Fantom LED colored pendant is an eye-catching lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and foyers with this blue pendant and matching rayon wire. This dimmable fixture comes with Frosted Glass, and has a color temperature of 3000 kelvins. The Fantom collection adds a splash of color to any decor.

Also known as: 045923324444, 62-444, SAT62444

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 20
Material: Glass, Metal
Lumens: 1420
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Rendering Index (CRI): 82
Wattage: 20
Lumens: 1420
Light Technology: LED