FANTOM LED PENDNT W/RAYON Wire

Item #: 1419703

Cat #: 62-441

UPC: 045923324413

Company wide:
0 in stock
Fantom - LED Pendant with Rayon Cord - Yellow Finish

Overview

Fantom - LED Pendant with Rayon Cord - Yellow Finish

Nuvo's Fantom LED colored pendant is an eye-catching lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and foyers with this yellow pendant and matching rayon wire. This dimmable fixture comes with Frosted Glass, and has a color temperature of 2700 kelvins. The Fantom collection adds a splash of color to any decor.

Also known as: 045923324413, 62-441, SAT62441

Specifications

Color Rendering Index (CRI): 84
Volts AC: 120
Wattage: 20
Material: Glass, Metal
Lumens: 1420
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Rendering Index (CRI): 84
Wattage: 20
Lumens: 1420
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Volts AC: 120
Material: Glass, Metal
Color Temperature: 2700 (Warm White)
Light Technology: LED