Mercer 2-Light LED Vanity, Georgetown Bronze

Item #: 1419690

Cat #: 62-315

UPC: 045923323157

Company wide:
0 in stock
Mercer - (2) LED Wall Sconce with Frosted Glass - Georgetown Bronze Finish

Overview

Mercer - (2) LED Wall Sconce with Frosted Glass - Georgetown Bronze Finish

Nuvo's Mercer LED vanity is a contemporary lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and bathrooms with this georgetown bronze vanity featuring Frosted Glass. At 2700K, this vanity delivers long-lasting warm white light. Sophisticated and elegant, the Mercer collection adds style to any home decor.

Also known as: 045923323157, 62-315, SAT62315

Specifications

Lumens: 1700
Volts AC: 120
Color: Frosted, Bronze
Wattage: 20
Material: Glass, Metal
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 1700
Color: Frosted, Bronze
Material: Glass, Metal
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Wattage: 20
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes