Mercer 3-Light LED Vanity, Polished Nickel

Item #: 1419686

Cat #: 62-313

UPC: 045923323133

Company wide:
0 in stock
Mercer - (3) LED Wall Sconce with Frosted Glass - Polished Nickel Finish

Overview

Mercer - (3) LED Wall Sconce with Frosted Glass - Polished Nickel Finish

Nuvo's Mercer LED vanity is a contemporary lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and bathrooms with this polished Nickel vanity featuring Frosted Glass. At 2700K, this vanity delivers long-lasting warm white light. Sophisticated and elegant, the Mercer collection adds style to any home decor.

Also known as: 045923323133, 62-313, SAT62313

Specifications

Volts AC: 120
Color: Frosted, Polished Nickel
Wattage: 30
Material: Glass, Metal
Lumens: 2550
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Wattage: 30
Lumens: 2550
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color: Frosted, Polished Nickel
Material: Glass, Metal
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes