2 Light 13" Flush Mount, Textured White

Item #: 1419685

Cat #: SF76-192

UPC: 045923761928

Call for price
Company wide:
0 in stock
Documents & Guides
2 Light - 13" Flush with Clear Ribbed Glass - Textured White Finish

Overview

2 Light - 13" Flush with Clear Ribbed Glass - Textured White Finish

Nuvo's 2 light, 13 inch flush mount ceiling fixture is a sophisticated lighting solution for the home. Perfect for living rooms, dining rooms, kitchens, and foyers, this textured white flush mount features two A19 bulbs behind beautiful clear ribbed Glass. Traditional and elegant, this flush mount ceiling fixture adds style to any home decor.

Also known as: 045923761928, SF76-192, SATSF76192

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65