Mercer 2-Light LED Vanity, Polished Nickel

Item #: 1419683

Cat #: 62-312

UPC: 045923323126

Company wide:
0 in stock
Mercer - (2) LED Wall Sconce with Frosted Glass - Polished Nickel Finish

Overview

Mercer - (2) LED Wall Sconce with Frosted Glass - Polished Nickel Finish

Nuvo's Mercer LED vanity is a contemporary lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and bathrooms with this polished Nickel vanity featuring Frosted Glass. At 2700K, the this vanity delivers long-lasting warm white light. Sophisticated and elegant, the Mercer collection adds style to any home decor.

Also known as: 045923323126, 62-312, SAT62312

Specifications

Lumens: 1700
Volts AC: 120
Color: Frosted, Polished Nickel
Wattage: 20
Material: Glass, Metal
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 1700
Color: Frosted, Polished Nickel
Material: Glass, Metal
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Wattage: 20
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes