Mercer 1-Light LED Vanity, Polished Nickel

Item #: 1419681

Cat #: 62-311

UPC: 045923323119

Company wide:
0 in stock
Mercer - (1) LED Wall Sconce with Frosted Glass - Polished Nickel Finish

Overview

Mercer - (1) LED Wall Sconce with Frosted Glass - Polished Nickel Finish

Nuvo's Mercer LED vanity is a contemporary lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and bathrooms with this polished Nickel vanity featuring Frosted Glass. At 2700K, this vanity delivers long-lasting warm white light. Sophisticated and elegant, the Mercer collection adds style to any home decor.

Also known as: 045923323119, 62-311, SAT62311

Specifications

Wattage: 10
Lumens: 850
Volts AC: 120
Color: Frosted, Polished Nickel
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Wattage: 10
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Lumens: 850
Color: Frosted, Polished Nickel
Color Temperature: 2700 (Warm White)
Light Technology: LED