Tucker LED Wall Sconce, Aged Bronze

Item #: 1419679

Cat #: 62-186

UPC: 045923321863

Company wide:
0 in stock
Tucker - LED Wall Sconce with Etched Opal Glass - Aged Bronze Finish

Overview

Tucker - LED Wall Sconce with Etched Opal Glass - Aged Bronze Finish

The Tucker 62-186 LED wall sconce features contemporary style in a simple yet stunning design. The integrated LED is housed behind a sheet of curved etched Glass. The belt around the Glass and the circular backplate are Finished in an Aged Bronze. This versatile design could go in hallways to entry ways, bathrooms to dining rooms, Tucker works in a variety of spaces.

Also known as: 045923321863, 62-186, SAT62186

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Frosted Glass
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 800
Light Technology: LED
Material: Frosted Glass
Wattage: 10
Volts AC: 120
Standards: California Proposition 65, California Title 24
Dimmable: Yes