Tucker LED Wall Sconce, Polished Nickel

Item #: 1419677

Cat #: 62-185

UPC: 045923321856

Company wide:
0 in stock
Documents & Guides
Tucker - LED Wall Sconce with Etched Opal Glass - Polished Nickel Finish

Overview

Tucker - LED Wall Sconce with Etched Opal Glass - Polished Nickel Finish

Nuvo's Tucker LED wall sconce is a contemporary lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and foyers with this polished Nickel sconce featuring etched opal Glass. This versatile vanity fixture can be installed either up or down. Sophisticated and elegant, the Tucker collection adds style to any home decor.

Also known as: 045923321856, 62-185, SAT62185

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Frosted Glass
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 800
Light Technology: LED
Material: Frosted Glass
Wattage: 10
Volts AC: 120
Standards: California Proposition 65, California Title 24
Dimmable: Yes