FRAME LED Pendant

Item #: 1419659

Cat #: 62-126

UPC: 045923321269

Company wide:
0 in stock
Documents & Guides
Frame - LED Pendant Fixture - Hazel Bronze Finish

Overview

Frame - LED Pendant Fixture - Hazel Bronze Finish

Satco’s Frame 62-126 LED pendant is an elegant lighting solution for the home. The bold rectAngles of hazel bronze with Frosted Glass illuminate areas with bRight, even, energy efficient light. Unique and stylish, this pendant adds sophistication to any home.

Also known as: 045923321269, 62-126, SAT62126

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Material: Metal
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 800
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Wattage: 10
Volts AC: 120
Material: Metal
Light Technology: LED