Frame LED Wall Sconce, Bronze

Item #: 1419657

Cat #: 62-125

UPC: 045923321252

Call for price
Company wide:
0 in stock
Frame - LED Wall Sconce - Hazel Bronze Finish

Overview

Frame - LED Wall Sconce - Hazel Bronze Finish

The Frame 62-125 LED wall sconce is minimal design with a large dose of contemporary styling. The overlapping rectAngles add depth and visual interest behind the integrated LED light source. A rich hazel Bronze Finish makes it easy to match existing Finishes, making this wall sconce a wonderful addition to your homes lighting.

Also known as: 045923321252, 62-125, SAT62125

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Color Rendering Index (CRI): 82
Volts AC: 120
Material: Metal
Color: Bronze
Lumens: 285
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Material: Metal
Lumens: 285
Light Technology: LED
Wattage: 10
Volts AC: 120
Color: Bronze
Standards: California Proposition 65, California Title 24
Dimmable: Yes