Wave LED Wall Sconce, Bronze

Item #: 1419655

Cat #: 62-124

UPC: 045923321245

Call for price
Company wide:
0 in stock
Documents & Guides
Wave - LED Wall Sconce - Hazel Bronze Finish

Overview

Wave - LED Wall Sconce - Hazel Bronze Finish

The Wave 62-124 LED wall sconce is distinguished by softly undulating ribbons of hazel bronze. A clean, graceful design with Frosted Glass, the Wave wall sconce makes a statement around the technology within. Unique and stylish, this sconce adds sophistication to any home.

Also known as: 045923321245, 62-124, SAT62124

Specifications

Color Rendering Index (CRI): 84
Wattage: 10
Volts AC: 120
Material: Glass, Metal
Color: Bronze
Color Temperature: 2700 (Warm White)
Lumens: 285
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Rendering Index (CRI): 84
Volts AC: 120
Color: Bronze
Lumens: 285
Light Technology: LED
Wattage: 10
Material: Glass, Metal
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)