Trax LED Wall Sconce, Hazel Bronze

Item #: 1419652

Cat #: 62-122

UPC: 045923321221

Company wide:
0 in stock
Documents & Guides
Trax - LED Wall Sconce with Frosted Glass - Hazel Bronze Finish

Overview

Trax - LED Wall Sconce with Frosted Glass - Hazel Bronze Finish

The Trax 62-122 wall sconce features twin ribs of hazel bronze supporting a gently curved pane of Frosted Glass. This elegant, eye-catching sconce is designed to complement any home décor. Unique and stylish, this wall sconce adds sophistication to any home.

Also known as: 045923321221, 62-122, SAT62122

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Color Rendering Index (CRI): 82
Volts AC: 120
Color: Frosted, Bronze
Lumens: 285
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Frosted Glass
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Color: Frosted, Bronze
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Wattage: 10
Volts AC: 120
Lumens: 285
Light Technology: LED
Material: Frosted Glass