LED Hi-Bay, 200 Watt, 5000K

Item #: 1419634

Cat #: 65-186

UPC: 045923738159

Company wide:
0 in stock
Documents & Guides
LED Sealed High Bay, 100-277V, 200 Watt, Lumens: 26,000, Color Temperature: 5000K, 70CRI, cETLus - IP65 Wet Rated, 0-10V Dimming Only, Build-In Surge Protector - 4KV. Satco/Nuvo Lamp Code: LED UFO HIGHBAY - 200W/5000K

Overview

LED Sealed High Bay, 100-277V, 200 Watt, Lumens: 26,000, Color Temperature: 5000K, 70CRI, cETLus - IP65 Wet Rated, 0-10V Dimming Only, Build-In Surge Protector - 4KV. Satco/Nuvo Lamp Code: LED UFO HIGHBAY - 200W/5000K

Satco’s commitment to our customers means continually delivering on product, price and partnership. Whether manufacturing products to solve installation and application challenges or working with our customers in partnership to assist them in their projects, business and sales goals. Satco is a "solution minded" company.

Also known as: 045923738159, 65-186, SAT65186

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 26000
Wattage: 200
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 200
Dimmable: Yes
Lumens: 26000
Standards: California Proposition 65