LED UFO Highbay, 200W/4000K

Item #: 1419632

Cat #: 65/185

UPC: 045923738142

Company wide:
0 in stock
Documents & Guides
LED Round High Bay, 200 Watt, 100-277V, 26,000 Lumens, Color Temperature: 4000K, 0-10V Dimming, Built-In Surge Protection - 4KV

Overview

LED Round High Bay, 200 Watt, 100-277V, 26,000 Lumens, Color Temperature: 4000K, 0-10V Dimming, Built-In Surge Protection - 4KV

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923738142, 65/185, SAT65185

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 26000
Wattage: 200
Shape: Round
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 200
Standards: California Proposition 65
Lumens: 26000
Shape: Round
Dimmable: Yes