4' 15W T8 LED Lamp, 50K

Item #: 1419631

Cat #: S29978

UPC: 045923299780

Company wide:
0 in stock
Documents & Guides
15 Watt T8 LED; Medium bi-pin base; 5000K; 50000 Average rated hours; 2200 Lumens; Type A; Ballast dependent

Overview

15 Watt T8 LED; Medium bi-pin base; 5000K; 50000 Average rated hours; 2200 Lumens; Type A; Ballast dependent
Also known as: 045923299780, S29978, SATS29978

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 15
Lumens: 2200
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Wattage: 15
Length: 4 ft, 48 in
Dimmable: No
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Lumens: 2200
Light Technology: LED
Base: Medium Bi-Pin (G13)