LED HIGH BAY 150W 5000K BLACK

Item #: 1419630

Cat #: 65-184

UPC: 045923738135

Company wide:
0 in stock
Documents & Guides
LED ROUND HIGH BAY: 9.44" Dia.; Wattage: 150, Lumens: 19,500, Voltage: 100-277V, Color Temperature: 5000K, 0-10V Dimming, CRI: 70, Color: Black, IP65 Rated, Built-in surge protection - 4KV, Easy-to-install with hanging hook. DLC ID: PBTCV3HP

Overview

LED ROUND HIGH BAY: 9.44" Dia.; Wattage: 150, Lumens: 19,500, Voltage: 100-277V, Color Temperature: 5000K, 0-10V Dimming, CRI: 70, Color: Black, IP65 Rated, Built-in surge protection - 4KV, Easy-to-install with hanging hook. DLC ID: PBTCV3HP

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923738135, 65-184, SAT65184

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Wattage: 150
Color: Black
Volts AC: 100 - 277
Lumens: 19500
Shape: Round
Standards: California Proposition 65, DLC Listed (Standard)
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 150
Volts AC: 100 - 277
Shape: Round
Type: 0-10V Dimming
Color Rendering Index (CRI): 70
Color: Black
Lumens: 19500
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes