LED HIGH BAY 100W 5000K BLACK

Item #: 1419626

Cat #: 65/182

UPC: 045923738111

Company wide:
0 in stock
Documents & Guides
LED High bay- 100W- 5000K- Black Finish - 100-277V

Overview

LED High bay- 100W- 5000K- Black Finish - 100-277V

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923738111, 65/182, SAT65182

Specifications

IP/NEMA Rating: IP65
Lumens: 13000
Standards: California Proposition 65
Light Technology: LED
IP/NEMA Rating: IP65
Standards: California Proposition 65
Lumens: 13000
Light Technology: LED