TASK LED Metal Linear PEND

Item #: 1419621

Cat #: 62-1461

UPC: 045923724619

Company wide:
0 in stock
Task - LED Metal Linear Pendant with Sensor - Black Finish

Overview

Task - LED Metal Linear Pendant with Sensor - Black Finish

The Minimalist design of the 62-1461 Task island light is maximized with huge style, perfect for today's Modern home. The integrated LED is housed in a sleek, streamlined shape made of metal and a black Finish. Refresh your kitchen island or place over a dinner table for a unique take on dining room lighting.

Also known as: 045923724619, 62-1461, SAT621461

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 20
Lumens: 1300
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Wattage: 20
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: No
Volts AC: 120
Lumens: 1300
Material: Steel
Light Technology: LED