ORBIT LED 30W Pendant

Item #: 1419619

Cat #: 62-1458

UPC: 045923724589

Company wide:
0 in stock
Documents & Guides
Orbit - LED 24" Pendant - Black Finish

Overview

Orbit - LED 24" Pendant - Black Finish

Simplicity, form, and function best describe Satco's 62-1458 Orbit 30 watt pendant LED fixture. With a 23.50 inch diameter and beautiful black Finish, this fixture is sure to compliment already existing Finishes and décor. The integrated LED ensures longevity and provides the latest technology for today's lighting and energy-saving needs.

Also known as: 045923724589, 62-1458, SAT621458

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1700
Volts AC: 120
Wattage: 30
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes
Lumens: 1700
Wattage: 30
Material: Steel
Light Technology: LED