ORBIT LED 20W Pendant

Item #: 1419615

Cat #: 62-1456

UPC: 045923724565

Company wide:
0 in stock
Orbit - LED 18" Pendant - Black Finish

Overview

Orbit - LED 18" Pendant - Black Finish

Simplicity, form, and function best describe Satco's 62-1456 Orbit 20 watt pendant LED fixture. With a 17.75 inch diameter and beautiful black Finish, this fixture is sure to compliment already existing Finishes and décor. The integrated LED ensures longevity and provides the latest technology for today's lighting and energy-saving needs.

Also known as: 045923724565, 62-1456, SAT621456

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 20
Lumens: 1300
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 20
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Lumens: 1300
Material: Steel
Light Technology: LED