4' 12W T5 LED Lamp, 35K

Item #: 1419614

Cat #: S29935

UPC:

Company wide:
0 in stock
Documents & Guides
12 Watt T8 LED; Medium bi-pin base; 3500K; 50000 Average rated hours; 1700 Lumens; Type A; Ballast dependent

Overview

12 Watt T8 LED; Medium bi-pin base; 3500K; 50000 Average rated hours; 1700 Lumens; Type A; Ballast dependent
Also known as: S29935, SATS29935

Specifications

Color Rendering Index (CRI): 82
Lumens: 1700
Wattage: 12
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Wattage: 12
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Compatible (Type A)
Lumens: 1700
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)