12T8/LED/36-850/BP 120-277V

Item #: 1419612

Cat #: S29929

UPC: 045923299292

Company wide:
0 in stock
Documents & Guides
12T8/LED/36-850/BP 120-277V

Overview

12T8/LED/36-850/BP 120-277V
Also known as: 045923299292, S29929, SATS29929

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 12
Length: 3 ft, 36 in
Lumens: 1450
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Wattage: 12
Lumens: 1450
Dimmable: No
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Light Technology: LED
Base: Medium Bi-Pin (G13)