ORBIT LED 30W Flush Mount

Item #: 1419611

Cat #: 62-1454

UPC: 045923724541

Company wide:
0 in stock
Documents & Guides
Orbit - LED 24" Flush - Black Finish

Overview

Orbit - LED 24" Flush - Black Finish

The Orbit 62-1454 LED flush mount brings modern-transitional design to your home with its minimal aesthetic. The unassuming base features a white interior to enhance the light output of the integrated LED. A classic black Finish is perfect for existing Finishes in your bathroom, hallway and entry way.

Also known as: 045923724541, 62-1454, SAT621454

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1700
Volts AC: 120
Wattage: 30
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes
Lumens: 1700
Wattage: 30
Material: Steel
Light Technology: LED