ORBIT LED 30W Flush Mount

Item #: 1419609

Cat #: 62-1453

UPC: 045923724534

Company wide:
0 in stock
Orbit - LED 24" Flush - White Finish

Overview

Orbit - LED 24" Flush - White Finish

Simplicity, form, and function best describe Satco's 62-1453 Orbit 30 watt flush mount LED fixture. With a 23.50 inch diameter and beautiful white Finish, this fixture is sure to compliment already existing Finishes and décor. The integrated LED ensures longevity and provides the latest technology for today's lighting and energy-saving needs.

Also known as: 045923724534, 62-1453, SAT621453

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1700
Volts AC: 120
Wattage: 30
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes
Lumens: 1700
Wattage: 30
Material: Steel
Light Technology: LED