3' 12W LED T8 Lamp

Item #: 1419608

Cat #: S29927

UPC: 045923299278

Company wide:
0 in stock
Documents & Guides
3 Ft. LED T8 Lamp, 12 Watt, 120-277V, 82 CRI, 1400 Lumens, Color Temperature: 3500K, Medium Bi-Pin (G13) Base, Non-Dimmable, Ballast Bypass (Type B)

Overview

3 Ft. LED T8 Lamp, 12 Watt, 120-277V, 82 CRI, 1400 Lumens, Color Temperature: 3500K, Medium Bi-Pin (G13) Base, Non-Dimmable, Ballast Bypass (Type B)

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923299278, S29927, SATS29927

Specifications

Color Rendering Index (CRI): 82
Lumens: 1400
Wattage: 12
Length: 3 ft, 36 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Wattage: 12
Color Temperature: 3500 (Neutral White)
Dimmable: No
Lumens: 1400
Length: 3 ft, 36 in
Light Technology: LED
Base: Medium Bi-Pin (G13)