40W/LED/7"X49"/Flush/4K/WH

Item #: 1419604

Cat #: 62-1387

UPC: 045923713873

Company wide:
0 in stock
Documents & Guides
Blink Plus Profile - 40W- 7". x 49" Surface Mount LED - 4000K - White Finish - 100-277V

Overview

Blink Plus Profile - 40W- 7". x 49" Surface Mount LED - 4000K - White Finish - 100-277V

Satco's 62-1387 40 watt, 7" by 49" surface mount LED fixture is a sleek lighting solution for commercial and residential applications. Illuminate kitchens, bathrooms, closets, offices, and retail spaces with this dimmable, low profile, surface mount fixture. Featuring a quick-lock mounting bracket for easy installation, this LED surface mount delivers 50,000 hours of cool white light.

Also known as: 045923713873, 62-1387, SAT621387

Specifications

Lumens: 2800
Color Temperature: 4000 (Cool White)
Wattage: 40
Color Rendering Index (CRI): 90
Volts AC: 100 - 277
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 2800
Wattage: 40
Volts AC: 100 - 277
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED