2.5W CFC/LED/27K/CL/120V

Item #: 1419603

Cat #: S29921

UPC: 045923299216

Company wide:
0 in stock
Documents & Guides
2.5 Watt CA11 LED; Clear; Candelabra Base; 2700K; 200 Lumens; 120 Volt

Overview

2.5 Watt CA11 LED; Clear; Candelabra Base; 2700K; 200 Lumens; 120 Volt
Also known as: 045923299216, S29921, SATS29921

Specifications

Volts AC: 120
Shape: CA11 (Candle Angular)
Color Rendering Index (CRI): 80
Lumens: 200
Color Temperature: 2700 (Warm White)
Wattage: 2.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Shape: CA11 (Candle Angular)
Lumens: 200
Wattage: 2.500
Dimmable: Yes