30W/LED/7"X38"/Flush/4K/WH

Item #: 1419602

Cat #: 62-1386

UPC: 045923713866

Company wide:
0 in stock
Blink Plus Profile - 30W- 7''. x 38'' Surface Mount LED - 4000K - White Finish - 100-277V

Overview

Blink Plus Profile - 30W- 7''. x 38'' Surface Mount LED - 4000K - White Finish - 100-277V

Satco's 62-1386 30 watt, 7" by 38" surface mount LED fixture is a sleek lighting solution for commercial and residential applications. Illuminate kitchens, bathrooms, closets, offices, and retail spaces with this dimmable, low profile, surface mount fixture. Featuring a quick-lock mounting bracket for easy installation, this LED surface mount delivers 50,000 hours of cool white light.

Also known as: 045923713866, 62-1386, SAT621386

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 30
Lumens: 2100
Color Rendering Index (CRI): 90
Volts AC: 100 - 277
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 2100
Volts AC: 100 - 277
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Wattage: 30
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED