22W/LED/7"X25"/Flush/4K/WH

Item #: 1419600

Cat #: 62-1385

UPC: 045923713859

Company wide:
0 in stock
Blink Plus Profile - 22W- 7". x 25" Surface Mount LED - 4000K - White Finish - 100-277V

Overview

Blink Plus Profile - 22W- 7". x 25" Surface Mount LED - 4000K - White Finish - 100-277V

Satco's 62-1385 22 watt, 7" by 25" surface mount LED fixture is a sleek lighting solution for commercial and residential applications. Illuminate kitchens, bathrooms, closets, offices, and retail spaces with this dimmable, low profile, surface mount fixture. Featuring a quick-lock mounting bracket for easy installation, this LED surface mount delivers 50,000 hours of cool white light.

Also known as: 045923713859, 62-1385, SAT621385

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Wattage: 22
Volts AC: 100 - 277
Lumens: 1600
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 22
Lumens: 1600
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Rendering Index (CRI): 90
Volts AC: 100 - 277
Material: Aluminum
Light Technology: LED