45W/LED/2' x 2'/Flush/4K/WH

Item #: 1419596

Cat #: 62-1383

UPC: 045923713835

Company wide:
0 in stock
Documents & Guides
Blink Plus Profile - 45W- 24''. x 24'' Surface Mount LED - 4000K - White Finish - 100-277V

Overview

Blink Plus Profile - 45W- 24''. x 24'' Surface Mount LED - 4000K - White Finish - 100-277V

Satco's 62-1383 45 watt, 24 inch by 24 inch flush mount LED fixture is a sleek lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this dimmable, easy to install, LED fixture. This square fixture has a white Finish and is rated to provide 50,000 hours of cool white light.

Also known as: 045923713835, 62-1383, SAT621383

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 3500
Wattage: 45
Color Rendering Index (CRI): 90
Volts AC: 100 - 277
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 45
Volts AC: 100 - 277
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Lumens: 3500
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED