22W/LED/1X2/Flush/4K/WH

Item #: 1419594

Cat #: 62-1382

UPC: 045923713828

Company wide:
0 in stock
Blink Plus Profile - 22W- 12''. x 24'' Surface Mount LED - 4000K - White Finish - 100-277V

Overview

Blink Plus Profile - 22W- 12''. x 24'' Surface Mount LED - 4000K - White Finish - 100-277V

Satco's 62-1382 22 watt, 12" by 25" surface mount LED fixture is a sleek lighting solution for commercial and residential applications. Illuminate kitchens, bathrooms, closets, offices, and retail spaces with this dimmable, low profile, surface mount fixture. Featuring a quick-lock mounting bracket for easy installation, this LED surface mount delivers 50,000 hours of cool white light.

Also known as: 045923713828, 62-1382, SAT621382

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Wattage: 22
Volts AC: 100 - 277
Lumens: 1650
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 22
Lumens: 1650
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Rendering Index (CRI): 90
Volts AC: 100 - 277
Material: Aluminum
Light Technology: LED