40W/LED/7"X49"/Flush/3K/WH

Item #: 1419592

Cat #: 62-1377

UPC: 045923713774

Company wide:
0 in stock
Blink Plus Profile - 40W- 7". x 49" Surface Mount LED - 3000K - White Finish - 100-277V

Overview

Blink Plus Profile - 40W- 7". x 49" Surface Mount LED - 3000K - White Finish - 100-277V

Satco's 62-1377 40 watt, 7" by 49" surface mount LED fixture is a sleek lighting solution for commercial and residential applications. Illuminate kitchens, bathrooms, closets, offices, and retail spaces with this dimmable, low profile, surface mount fixture. Featuring a quick-lock mounting bracket for easy installation, this LED surface mount delivers 50,000 hours of warm white light.

Also known as: 045923713774, 62-1377, SAT621377

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2800
Wattage: 40
Color Rendering Index (CRI): 90
Volts AC: 100 - 277
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 40
Volts AC: 100 - 277
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Lumens: 2800
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED