4W CFC/LED/30K/CL/120V

Item #: 1419575

Cat #: S29891

UPC: 045923298912

Company wide:
0 in stock
Documents & Guides
4 Watt CA11 LED; Clear; Candelabra Base; 3000K; 350 Lumens; 120 Volt

Overview

4 Watt CA11 LED; Clear; Candelabra Base; 3000K; 350 Lumens; 120 Volt
Also known as: 045923298912, S29891, SATS29891

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 4
Volts AC: 120
Shape: CA11 (Candle Angular)
Color Rendering Index (CRI): 80
Lumens: 350
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Candelabra Screw (E12)
Wattage: 4
Shape: CA11 (Candle Angular)
Lumens: 350
Dimmable: Yes