9W LED Landscape Flood, 30K, Bronze

Item #: 1419570
Cat #: 62-1205
UPC: 04592368017
$ 58.59 EA
Company wide:
0 in stock
Documents & Guides
LED Landscape Flood 9W - 3000K - Bronze Finish - 120V

Overview

LED Landscape Flood 9W - 3000K - Bronze Finish - 120V
Satco's 62-1205 9 watt landscape Floodlight is a versatile fixture for outside the home. Quality construction means these fixtures are at home in wet locations. Easy installation and LED efficiency means they save time and money.
Also known as: 04592368017, 62-1205, SAT621205

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 900
Wattage: 9
Color: Bronze
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Wattage: 9
Material: Aluminum
Light Technology: LED
Volts AC: 120
Lumens: 900
Color: Bronze
Standards: California Proposition 65
Dimmable: No

Customer Reviews

No reviews for this product
(0)