Link 2-Light LED Vertical Wall Fixture, Brushed Nickel

Item #: 1419564

Cat #: 62-2936

UPC: 045923679360

Company wide:
0 in stock
Documents & Guides
Link 2-Light LED Wall Sconce with White Glass, Brushed Nickel Finish

Overview

Link 2-Light LED Wall Sconce with White Glass, Brushed Nickel Finish

Satco's 62-2936 double light LED vertical wall sconce is an efficient lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, and office spaces with this low maintenance LED sconce. Providing even, consistent light distribution, this sconce delivers 50,000 hours of warm white light.

Also known as: 045923679360, 62-2936, SAT622936

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1640
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Wattage: 24
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 1640
Material: Steel
Light Technology: LED