Link 1-Light LED Wall Sconce, Brushed Nickel

Item #: 1419562

Cat #: 62-2934

UPC: 045923679346

Company wide:
0 in stock
Link - 1 Light - LED Wall Sconce with White Glass- Brushed Nickel Finish

Overview

Link - 1 Light - LED Wall Sconce with White Glass- Brushed Nickel Finish

Satco's 62-2934 single light LED wall sconce is an efficient lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, and office spaces with this low maintenance LED sconce. Providing even, consistent light distribution, this sconce delivers 50,000 hours of warm white light.

Also known as: 045923679346, 62-2934, SAT622934

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120
Lumens: 820
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes
Wattage: 12
Lumens: 820
Material: Steel
Light Technology: LED