LINK LED 1 LT Pendant

Item #: 1419561

Cat #: 62-2932

UPC: 045923679322

Company wide:
0 in stock
Link -LED Mini Pendant with White Glass- Brushed Nickel Finish

Overview

Link -LED Mini Pendant with White Glass- Brushed Nickel Finish

Satco's 62-2932 single light LED tube pendant is an efficient lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, and office spaces with this low maintenance LED pendant. Providing even, consistent light distribution, this pendant delivers 50,000 hours of warm white light.

Also known as: 045923679322, 62-2932, SAT622932

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120
Lumens: 1640
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes
Wattage: 12
Lumens: 1640
Material: Steel
Light Technology: LED