9WPLV/LED/830/DR/4P

Item #: 1419558

Cat #: S29858

UPC: 045923298585

Company wide:
0 in stock
Documents & Guides
9 Watt LED PL 4-Pin; 3000K; 1050 Lumens; G24q Base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent

Overview

9 Watt LED PL 4-Pin; 3000K; 1050 Lumens; G24q Base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent
Also known as: 045923298585, S29858, SATS29858

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1050
Color Rendering Index (CRI): 82
Material: Plastic, Aluminum
Wattage: 9
Shape: PL
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q)
Angle: 120°
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 9
Light Technology: LED
Base: 4-Pin (G24q)
Standards: DLC Listed (Standard)
Lumens: 1050
Material: Plastic, Aluminum
Shape: PL
Dimmable: No
Angle: 120°