PI LED 11" Flush Mount

Item #: 1419557

Cat #: 62-469

UPC: 045923674624

Company wide:
0 in stock
Documents & Guides
Pi - 11"- LED Flush - Black Finish

Overview

Pi - 11"- LED Flush - Black Finish

Satco's 62-469 Pi 11 inch integrated LED flush mount features round white etched Glass with a black accent, offering a clean aesthetic, superior light quality and energy savings that can go anywhere. Illuminate kitchens, bathrooms, hallways, and office spaces with this sleek, round flush mount fixture. Dimmable and long-lasting, this fixture delivers 50,000 hours of warm white light.

Also known as: 045923674624, 62-469, SAT62469

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 2125
Color Temperature: 3000 (Warm White)
Wattage: 25
Material: Steel
Light Technology: LED
Lumens: 2125
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes