9.8A19/OMNI/220/LED/50K

Item #: 1419556

Cat #: S29839

UPC: 045923298394

Company wide:
0 in stock
Documents & Guides
9.8 Watt; A19 LED; 5000K; Medium Base; 220 deg. Beam Angle; 120 Volt

Overview

9.8 Watt; A19 LED; 5000K; Medium Base; 220 deg. Beam Angle; 120 Volt

Satco's S29839 9.8-watt LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this Frosted, dimmable bulb. Sophisticated and modern, this lamp delivers 25,000 hours of natural white light.

Also known as: 045923298394, S29839, SATS29839

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 800
Material: Plastic, Metal
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9.800
Light Technology: LED
Dimmable: Yes
Angle: 220°
Base: Medium Screw (E26)
Volts AC: 120
Material: Plastic, Metal
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 220°
Color Temperature: 5000 (Bright White)
Lumens: 800
Color Rendering Index (CRI): 80
Wattage: 9.800
Dimmable: Yes