LED Adjustable Vapor Tight

Item #: 1419545

Cat #: 65-173

UPC: 045923671739

Company wide:
0 in stock
LED Adjustable Vapor Tight - 20W - 5000K - Gray Finish - 100-277V

Overview

LED Adjustable Vapor Tight - 20W - 5000K - Gray Finish - 100-277V
Also known as: 045923671739, 65-173, SAT65173

Specifications

Material: Polycarbonate
Color Temperature: 5000 (Bright White)
Wattage: 20
Lumens: 2200
Color Rendering Index (CRI): 80+
Volts AC: 100 - 277
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Material: Polycarbonate
Wattage: 20
Color Rendering Index (CRI): 80+
Standards: California Proposition 65
Dimmable: No
Color Temperature: 5000 (Bright White)
Lumens: 2200
Volts AC: 100 - 277
Light Technology: LED