11W LED WALL PACK GRAY 4000K

Item #: 1419512

Cat #: 65/152

UPC: 045923671524

Call for price
Company wide:
0 in stock
Documents & Guides
11W LED WALL PACK GRAY 4000K

Overview

11W LED WALL PACK GRAY 4000K
Also known as: 045923671524, 65/152, SAT65152

Specifications

Standards: California Proposition 65
Standards: California Proposition 65