9.8A19/LED/2700K/800L/2PK

Item #: 1419501

Cat #: S29699

UPC: 045923296994

Company wide:
0 in stock
Documents & Guides
9.8 Watt; A19 LED; Medium Base; 2700K; Frosted; 220 deg. Beam Angle; 120 Volt; 2-Pack Display Pack

Overview

9.8 Watt; A19 LED; Medium Base; 2700K; Frosted; 220 deg. Beam Angle; 120 Volt; 2-Pack Display Pack
Also known as: 045923296994, S29699, SATS29699

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: Frosted
Color Rendering Index (CRI): 80+
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 9.800
Light Technology: LED
Dimmable: Yes
Angle: 220°
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80+
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 220°
Volts AC: 120
Color: Frosted
Shape: A19 (Arbitrary)
Wattage: 9.800
Dimmable: Yes