LED 29W FLOOD LIGHT 3K

Item #: 1419495

Cat #: 65/128

UPC: 045923671289

Company wide:
0 in stock
Documents & Guides
No Documents Available
LED 29W FLOOD LIGHT 3K

Overview

LED 29W FLOOD LIGHT 3K
Also known as: 045923671289, 65/128, SAT65128

Specifications

Standards: California Proposition 65
Standards: California Proposition 65