LED 29W FLOOD LIGHT 4K

Item #: 1419491

Cat #: 65/125

UPC: 045923671258

Company wide:
0 in stock
Documents & Guides
LED 29W FLOOD LIGHT 4K

Overview

LED 29W FLOOD LIGHT 4K
Also known as: 045923671258, 65/125, SAT65125

Specifications

Standards: California Proposition 65
Standards: California Proposition 65